Shop All Countersinks
Melin Tool Co
Countersink, Hss, 100 deg., 5/8"
Mfr # HS4-5/8-100
Zoro # G4565099
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 100 Degrees
- Material - Machining High Speed Steel
- Body Dia. 5/8"
- Finish - Machining Black Oxide
- Overall Length 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # HS4-5/8-100
- Zoro # G4565099
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8" |
Overall Length | 2-1/4" |
Shank Dia. | 3/8" |
Details
Item | Countersink,Hss,100 deg.,5/8" |
Countersink Angle | 100 Degrees |
Material - Machining | High Speed Steel |
Number of Flutes | 4 |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,100 deg.,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Bucket Tool Organizer 29-Pocket 5-Gallon (BKO29-05)
- JONARD TOOLS 6 1/2 in Long Nose Plier, Side Cutter Cushion Grip Handle (INP-2065)
- GEDORE Combination Wrench, 24mm, Overall Length: 318mm (1 B 24)
- DRILL AMERICA 23/64" Cobalt Jobber Length Drill Bit (DWDCO23/64)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/4", Number of Flutes: 6 (C6-1/4-90)
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 1/2" x (HSP1-1/2-82)
- MELIN TOOL CO Double End Countersink, HSS, 82 deg., 1/4", Number of Flutes: 6 (DHS6-1/4-82)
- MELIN TOOL CO Carbide Countersink, 120 deg., 3/8", Number of Flutes: 4 (C4-3/8-120)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/8", Number of Flutes: 6 (C6-3/8-82)
- MELIN TOOL CO Reamer Countersink, 100 deg., 1/4" (HSCR-1/4-100)
- KEO Countersink, 3 Fl, 100 Deg, 3/8, Cobalt (55331)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills