Shop All Countersinks
Melin Tool Co
Countersink, Hss, 100 deg., 3/8", Number of Flutes: 4
Mfr # HS4-3/8-100
Zoro # G4565053
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 100 Degrees
- Body Dia. 3/8"
- Shank Dia. 1/4"
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS4-3/8-100
- Zoro # G4565053
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Details
Item | Countersink,Hss,100 deg.,3/8" |
Countersink Angle | 100 Degrees |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,100 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Rotary Tool Kit, 15000/35,000 RPM, 21 Pc (200-1/21)
- STARRETT Pocket Scriber, Carbide Point, 6 In (70BX)
- MILWAUKEE TOOL M18 Cordless Right Angle Drill (2615-20)
- GREY PNEUMATIC 1/2" Drive x 8mm Hex Driver 4" Length (29084M)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/4", Number of Flutes: 4 (HS4-1/4-120)
- MELIN TOOL CO Countersink, Hss, 60 deg., 1", Number of Flutes: 6 (HS6-1-60)
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 3/8 (HSP3-3/8-82T)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 3/4", Number of Flutes: 3 (HSP3-3/4-90)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1", Number of Flutes: 4 (HS4-1-90)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/8", Number of Flutes: 6 (HSP6-3/8-82T)
- M.A. FORD Xt 3/8 X 2 X 4 X .060Cr (67150002)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills