Shop All Countersinks
Melin Tool Co
Countersink, HSS, 100 deg., 1-1/4", Number of Flutes: 4
Mfr # HS4-1-1/4-100
Zoro # G5300747
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 100 Degrees
- Body Dia. 1-1/4"
- Shank Dia. 1/2"
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS4-1-1/4-100
- Zoro # G5300747
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1-1/4" |
Shank Dia. | 1/2" |
Overall Length | 3" |
Details
Item | Countersink,HSS,100 deg.,1-1/4" |
Countersink Angle | 100 Degrees |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,HSS,100 deg.,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 3/8"-16 Die Thread, 1-1/2" W (2706800)
- MOORE & WRIGHT Spring Inside Caliper 12" (5112)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (M2L120RP1045)
- TEKTON 3/8 Inch Drive x E8 External Star Socket (SHD12408)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/16" (C6-5/16-82)
- MELIN TOOL CO Cobalt Countersink, 120 deg., 1/2", Number of Flutes: 6 (HSP6-1/2-120T)
- MELIN TOOL CO Drill Point Countersink, 90 deg., 3/4" (DC4DP-3/4-90)
- MELIN TOOL CO Countersink, Hss, 1F 120 deg., 2" (HS1-2-120)
- MELIN TOOL CO Double End Countersink, HSS, 90 deg., 1/2", Number of Flutes: 4 (DHS4-1/2-90)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/4", Number of Flutes: 4 (C4-1/4-90)
- KEO 5/8 x 82 deg HSS 6FLT 3/8 SK Cntsnk (55028)
- Melin Tool Co Countersinks