Shop All Countersinks
Melin Tool Co
Countersink, HSS, 0F, 82 deg., 1/4"
Mfr # HS0-1/4-82
Zoro # G5302619
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/4"
- Shank Dia. 1/4"
- Material - Machining High Speed Steel
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS0-1/4-82
- Zoro # G5302619
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Details
Item | Countersink,HSS,0F,82 deg.,1/4" |
Countersink Angle | 82 Degrees |
Material - Machining | High Speed Steel |
Finish - Machining | Uncoated |
Single End/Double End | Double End |
Description
Countersink,HSS,0F,82 deg.,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Freud 1/2 in. D X 1/2 in. X 3-1/4 in. L Carbide Bearing Flush Trim Router Bit (42-110)
- STARRETT Magnetic Base w/Attachments, Rod 0.375 In (657D)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 39/64 (53439)
- WESTWARD C-Clamp, 10", Iron, Regular Duty, 2850 lb. (10D515)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/4" (C3-1/4-82)
- MELIN TOOL CO Double End Countersink, HSS, 90 deg., 3/8", Number of Flutes: 6 (DHS6-3/8-90)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/8", Number of Flutes: 6 (C6-3/8-82)
- MELIN TOOL CO Carbide Countersink, 60 deg., 1/2", Number of Flutes: 6 (C6NC-1/2-60)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 1/4", Number of Flutes: 6 (HSP6-1/4-82T)
- MELIN TOOL CO Cobalt Countersink, 60 deg., 3/4", Number of Flutes: 3 (HSP3-3/4-60)
- KEO 1 Inch 82 deg ZErO Flute CO Deburring Tool (53515-TiN)
- Melin Tool Co Countersinks