Shop All Countersinks
Melin Tool Co
Countersink, Cobalt, 82 deg., 1", Number of Flutes: 3
Mfr # HSP3-1-82
Zoro # G4565290
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1"
- Shank Dia. 1/2"
- Number of Flutes 3
- Material - Machining Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSP3-1-82
- Zoro # G4565290
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1" |
Shank Dia. | 1/2" |
Overall Length | 2-3/4" |
Details
Item | Countersink,Cobalt,82 deg.,1" |
Countersink Angle | 82 Degrees |
Number of Flutes | 3 |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Countersink,Cobalt,82 deg.,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 12 Point Standard Metric Socket 10mm (80204)
- RAPTOR Fixture, 30 lb. Max. Weight, Aluminum (RWP-001)
- DRILL AMERICA 1-1/8"x2" Carbide Tipped Annular Cutter (CTC5-530-239)
- NACHI L6802 M12 x 1.25 D6 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542955)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/4", Number of Flutes: 6 (C6-1/4-90)
- MELIN TOOL CO Drill Point Countersnk, HSS, 100 deg., 1/2", Overall Length: 2" (HS4DP-1/2-100)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/8", Number of Flutes: 4 (C4-1/8-90)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/4" dia. (HS1EL-3/4-82)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 1-1/8" (HS0-1-1/8-82)
- MELIN TOOL CO Cobalt Countersink, 120 deg., 1/2", Number of Flutes: 6 (HSP6-1/2-120T)
- WESTWARD Countersink, 6 FL, 82 Deg, 1 In, HSS, Even (21ML31)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills