Shop All Countersinks
Melin Tool Co
Countersink, Cobalt, 1F, 60 deg., 3/16" dia.
Mfr # HSP1-3/16-60
Zoro # G4956758
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt High Speed Steel
- Countersink Angle 60 Degrees
- Body Dia. 3/16"
- Number of Flutes 1
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSP1-3/16-60
- Zoro # G4956758
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/16" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Details
Item | Countersink,Cobalt,1F,60 deg.,3/16" x |
Material - Machining | Cobalt High Speed Steel |
Countersink Angle | 60 Degrees |
Number of Flutes | 1 |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Countersink,Cobalt,1F,60 deg.,3/16 In. x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Short Blade Chisel, 2 In. x 9 In. (16-981)
- IDEAL Fish Tape, 1/8 In x 120 ft, Blued Steel (31-056)
- ZORO SELECT Drill Bushing, H, Drill Size 21/64 In (H406IU)
- KO-KEN Socket set 4-14mm 6 Point 200mm 12 pieces 1/4 Sq. Drive (RS2300M/12)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 4 (HS4-3/8-120)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/16", Number of Flutes: 4 (HS4-3/16-120)
- MELIN TOOL CO Countersink, Hss, 82 deg., 5/8" (HS3-5/8-82T)
- MELIN TOOL CO Countersink, Hss, 100 deg., 5/16", Number of Flutes: 4 (HS4-5/16-100)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/16", Number of Flutes: 3 (C3-3/16-82)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/8", Number of Flutes: 4 (C4-1/8-90)
- CHICAGO-LATROBE Countersink, 2" L, HSS, 3-Flute, 6 pcs. (56859)
- Melin Tool Co Countersinks