Shop All Countersinks
Melin Tool Co
Countersink, Cobalt, 1F, 120 deg., 1/4" dia.
Mfr # HSP1-1/4-120
Zoro # G4957010
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 120 Degrees
- Body Dia. 1/4"
- Shank Dia. 1/4"
- Number of Flutes 1
- Material - Machining Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSP1-1/4-120
- Zoro # G4957010
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Details
Item | Countersink,Cobalt,1F,120 deg.,1/4" x |
Countersink Angle | 120 Degrees |
Number of Flutes | 1 |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Countersink,Cobalt,1F,120 deg.,1/4 In. x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.4A41X35)
- BOSCH Wall Scanner, 4-3/4 In Depth, LCD (GMS 120)
- KLEIN TOOLS Ratcheting Refrigeration Wrench 6-13/16-Inch (68309)
- MARSHALLTOWN Hand Edger Blu Stl 6X6 in. (162BD)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/4" dia. (HS1EL-3/4-82)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/8", Number of Flutes: 3 (C3-5/8-82)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2", Number of Flutes: 6 (HS6-1/2-82-1/4)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/4", Number of Flutes: 6 (C6NC-1/4-82)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 1/2" dia. (HS1EL-1/2-82)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 3 (HS3-3/8-120T)
- KEO 3/4 x 60 deg KEO HSS RH 3Fl C Reamer (50346)
- Melin Tool Co Countersinks