Shop All Countersinks
Melin Tool Co
Countersink, Cobalt, 1F, 100 deg., 1/4" dia.
Mfr # HSP1-1/4-100
Zoro # G4957117
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 100 Degrees
- Body Dia. 1/4"
- Shank Dia. 1/4"
- Number of Flutes 1
- Material - Machining Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSP1-1/4-100
- Zoro # G4957117
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Details
Item | Countersink,Cobalt,1F,100 deg.,1/4" x |
Countersink Angle | 100 Degrees |
Number of Flutes | 1 |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Countersink,Cobalt,1F,100 deg.,1/4 In. x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Screwdriver No.900 -6x150 (900S6150)
- CRESCENT LUFKIN 5/8" x 6' Red End® Flat Reading Wood Rule (066FN)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 39/64 (52439)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 22mm Size (KTI-41822)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 1-1/4" (HSP6-1-1/4-90T)
- MELIN TOOL CO Countersink, Hss, 60 deg., 3/8" (HS4-3/8-60)
- MELIN TOOL CO Countersink, Hss, 82 deg., 5/8", Number of Flutes: 4 (HS4-5/8-82)
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 3/8 (HSP3-3/8-82T)
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 1/2" x (HSP1-1/2-82)
- MELIN TOOL CO Countersink, HSS, 100 deg., 1-1/4", Number of Flutes: 4 (HS4-1-1/4-100)
- CHICAGO-LATROBE Countersink, 1-3/4" L, HSS, Single Flute (56758)
- Melin Tool Co Countersinks