Shop All Countersinks
Melin Tool Co
Countersink, Cobalt, 0F, 90 deg., 7/16"
Mfr # HSP0-7/16-90
Zoro # G4997997
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 7/16"
- Shank Dia. 1/4"
- Material - Machining Cobalt High Speed Steel
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSP0-7/16-90
- Zoro # G4997997
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 7/16" |
Shank Dia. | 1/4" |
Overall Length | 2-1/32" |
Details
Item | Countersink,Cobalt,0F,90 deg.,7/16" |
Countersink Angle | 90 Degrees |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Countersink,Cobalt,0F,90 deg.,7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 20 mm (3/4") Socket Size 1 7/8 " L.76 mm (05410070)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 3/4-14 NPT (411899)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Pin (32EP1)
- GREENLEE Fish Tape, 3/16 In x 50 ft, Nylon (FTN536-50)
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 3/4" (HS1-3/4-82)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/4", Number of Flutes: 6 (HS6-1/4-120)
- MELIN TOOL CO Countersink, Hss, 82 deg., 2-1/2", Number of Flutes: 6 (HS6-2-1/2-82)
- MELIN TOOL CO Cobalt Countersink, 120 deg., 3/8 (HSP3-3/8-120T)
- MELIN TOOL CO Countersink, Hss, 100 deg., 5/16", Number of Flutes: 4 (HS4-5/16-100)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 1/2" (HSP3-1/2-82)
- KEO Countersink, 3 FL, 82 Deg, 1 In, Carbide (55757)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills