Shop All Countersinks
Melin Tool Co
Countersink, Cobalt, 0F, 90 deg., 13/16"
Mfr # HSP0-13/16-90
Zoro # G4957123
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt High Speed Steel
- Countersink Angle 90 Degrees
- Body Dia. 13/16"
- Finish - Machining Uncoated
- Overall Length 2-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSP0-13/16-90
- Zoro # G4957123
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 13/16" |
Overall Length | 2-5/8" |
Shank Dia. | 1/2" |
Details
Item | Countersink,Cobalt,0F,90 deg.,13/16" |
Material - Machining | Cobalt High Speed Steel |
Countersink Angle | 90 Degrees |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Countersink,Cobalt,0F,90 deg.,13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, TPG322 NS, PK10 (6850522)
- SOWA HIGH PERFORMANCE TAPS M4 x 0.7mm Yellow Ring HSSE-V3 Spiral Flute Taps (123652)
- TOOLPRO Purlin Clip Installation Tool for AF14 VF14 Clips (TP05185)
- OTC Mini Snap-Ring Pliers Set (4514)
- MELIN TOOL CO Countersink, Hss, 100 deg., 1/2", Number of Flutes: 6 (HS6-1/2-100)
- MELIN TOOL CO Cobalt Countersink, 60 deg., 3/4", Number of Flutes: 3 (HSP3-3/4-60)
- MELIN TOOL CO Drill Point Countersink, HSS, 90 deg., 7/8" (HS4DP-7/8-90)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/2", Number of Flutes: 3 (C3-1/2-82)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 3/4", Number of Flutes: 3 (HSP3-3/4-90)
- MELIN TOOL CO Cobalt Countersink, 120 deg., 3/8 (HSP3-3/8-120T)
- KEO Countersink, 3 FL, 60 Deg, 1/2, Cobalt, TiN (55302-TiN)
- Melin Tool Co Countersinks