Shop All Countersinks
Melin Tool Co
Countersink, Carbide, DE, 90 deg., 1/4", Number of Flutes: 6
Mfr # DC6-1/4-90
Zoro # G4964692
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 1/4"
- Shank Dia. 1/4"
- Material - Machining Carbide
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # DC6-1/4-90
- Zoro # G4964692
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Details
Item | Countersink,Carbide,DE,90 deg.,1/4" |
Countersink Angle | 90 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Double End |
Description
Countersink,Carbide,DE,90 deg.,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Dividers, Gray for Model T1075 (T1075-XD)
- BOSCH 4-Cutter Hammer Drill Bit 7/16" x 12"L, SDS Plus (HCFC2074)
- WIHA Drive-Loc VI Wallet 32 Pc. Set (28188)
- GREY PNEUMATIC SKT 1/2" DR X1/2 HEX DRIVER IM (GP2916F)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/8", Number of Flutes: 3 (C3-5/8-82)
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 3/4" (HS1-3/4-82)
- MELIN TOOL CO Countersink, Cobalt, 60 deg., 1", Number of Flutes: 3 (HSP3-1-60)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/8", Number of Flutes: 6 (HSP6-3/8-82T)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2" (HS6-1/2-82)
- MELIN TOOL CO Countersink, Hss, 82 deg., 5/8" (HS3-5/8-82T)
- DRILL AMERICA 3/4"-60 HSS Single Flute Countersink (DEWSFC3/4-60)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills