Shop All Countersinks
Melin Tool Co
Countersink, Carbide, DE, 82 deg., 3/8", Number of Flutes: 6
Mfr # DC6-3/8-82
Zoro # G4964309
$64.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 3/8"
- Shank Dia. 3/8"
- Material - Machining Carbide
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # DC6-3/8-82
- Zoro # G4964309
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Shank Dia. | 3/8" |
Overall Length | 2-1/2" |
Details
Item | Countersink,Carbide,DE,82 deg.,3/8" |
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Double End |
Description
Countersink,Carbide,DE,82 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 6 in L (49-66-6701)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 11.0mm (47913)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 12L 1PK (48-00-5227)
- KNIPEX Insulated Precision Torx Screwdriver T15 Round (9T 89927)
- MELIN TOOL CO Countersink, Hss, DE, 1F, 82 deg., 1/8" dia. (DHS1-1/8-82)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/4" (C3-1/4-82)
- MELIN TOOL CO Countersink, Carbide, DE, 90 deg., 3/4", Number of Flutes: 6 (DC6-3/4-90)
- MELIN TOOL CO Countersink, Hss, 1F 82 deg., 1" (HS1-1-82)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 1/2", Number of Flutes: 6 (HSP6-1/2-100T)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/8", Number of Flutes: 6 (C6-1/8-120)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 3/16" (HSP6-3/16-100T)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills