Shop All Countersinks
Melin Tool Co
Countersink, Carbide, 82 deg., 1"
Mfr # C6NC-1-82
Zoro # G4557889
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1"
- Shank Dia. 1/2"
- Number of Flutes 6
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # C6NC-1-82
- Zoro # G4557889
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1" |
Shank Dia. | 1/2" |
Overall Length | 3" |
Details
Item | Countersink,Carbide,82 deg.,1" |
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Countersink,Carbide,82 deg.,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Precision Steel Engineering, 6", Sq Blade (1003)
- SUPERCUT 96-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (205503)
- ASTRO PNEUMATIC BLADE 6" SERRATED F/1770 (AO17705)
- KO-KEN Adaptor 5/16 For 5/16H Bit 26mm 1/4 Sq. Drive (2138)
- MELIN TOOL CO Double End Countersink, HSS, 100 deg., 3/8" (DHS6-3/8-100)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/2", Number of Flutes: 3 (C3-1/2-82)
- MELIN TOOL CO Carbide De Countersink 120Deg 1/2", Number of Flutes: 6 (DC6-1/2-120)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/16", Number of Flutes: 6 (C6-3/16-82)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 4 (HS4-3/8-120)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/2", Number of Flutes: 6 (C6NC-1/2-82)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/2", Finish - Machining: Uncoated (C6-1/2-120)
- Melin Tool Co Countersinks