Shop All Countersinks
Melin Tool Co
Countersink, Carbide, 1F, 90 deg., 3/8"
Mfr # C1-3/8-90
Zoro # G4996448
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 3/8"
- Shank Dia. 1/4"
- Number of Flutes 1
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # C1-3/8-90
- Zoro # G4996448
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Details
Item | Countersink,Carbide,1F,90 deg.,3/8" |
Countersink Angle | 90 Degrees |
Number of Flutes | 1 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Countersink,Carbide,1F,90 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/32" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO1/32)
- SUNEX 1/2" Drive Impact Socket 12 (220Z)
- DRILL AMERICA 3/8" HSS Reduced Shank Drill Bit 1/4" Shank, Drill Bit Point Angle: 118 Degrees (D/ARSD3/8)
- GREY PNEUMATIC SKT 3/8" DR X 13MM MAG STNDRD IM (GP1013MG)
- MELIN TOOL CO Double End Countersink, HSS, 82 deg., 1/2", Number of Flutes: 6 (DHS6-1/2-82)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 3/4", Number of Flutes: 3 (HSP3-3/4-90)
- MELIN TOOL CO Countersink, Hss, 82 deg., 7/8" (HS6-7/8-82)
- MELIN TOOL CO Countersink, HSS, 1F, 100 deg., 1/4" (HS1-1/4-100)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/4", Number of Flutes: 4 (C4-1/4-82)
- MELIN TOOL CO Countersink, Cobalt, 1F, 100 deg., 1/4" dia. (HSP1-1/4-100)
- IRWIN COUNTERSINK HSS 3/8""IRWN (1877715)
- Melin Tool Co Countersinks