Shop All Countersinks
Melin Tool Co
Countersink, Carbide, 1F, 120 deg., 1/8"
Mfr # C1-1/8-120
Zoro # G4956417
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 120 Degrees
- Body Dia. 1/8"
- Shank Dia. 1/8"
- Number of Flutes 1
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # C1-1/8-120
- Zoro # G4956417
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/8" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Details
Item | Countersink,Carbide,1F,120 deg.,1/8" |
Countersink Angle | 120 Degrees |
Number of Flutes | 1 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Countersink,Carbide,1F,120 deg.,1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Crimping Tool Die (15526SS)
- TAPCON Hammer Drill Bit, SDS, 3/16 x 5 In. (7901060)
- DRILL AMERICA 7/8"x3" HSS Annular Cutter (DWC5-530-327)
- DRILL AMERICA 1/4in-18 UNS HSS Plug Tap and #7 HSS Drill Bit Kit (POUFS1/4-18)
- MELIN TOOL CO Countersink, Hss, 90 deg., 5/8", Number of Flutes: 4 (HS4-5/8-90)
- MELIN TOOL CO Double End Countersink, HSS, 82 deg., 1/4", Number of Flutes: 6 (DHS6-1/4-82)
- MELIN TOOL CO CNC Countersink, HSS, 82 deg., 3/4" (HS6NC-3/4-82)
- MELIN TOOL CO Countersink, Hss, 90 deg., 2", Number of Flutes: 6 (HS6-2-90)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 3/8 (HSP1-3/8-82T)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/16" (C6-5/16-82)
- DRILL AMERICA 1-1/4"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-90)
- Melin Tool Co Countersinks