Shop All Routing End Mills
Melin Tool Co
Corner Rounder End Mill, R, 5/32, 5/32"
Mfr # R-1605
Zoro # G4686661
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 2-7/8"
- Milling Dia. 5/16"
- End Mill Style Corner Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # R-1605
- Zoro # G4686661
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-7/8" |
Milling Dia. | 5/16" |
Shank Dia. | 1/2" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Corner Rounder End Mill,R,5/32,5/32" |
End Mill Style | Corner Round |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
Description
Corner Rounder End Mill,R,5/32,5/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Double End End Mill, End Mill Material: High Speed Steel (DWCF212)
- VERMONT AMERICAN ROTR BIT RONDOVR 5/8 X2"" (23129)
- ARROW Low-Voltage Wire Staple Gun (T25)
- MAG-MATE Mechanical Finger Retriever 3 Piece Set (612-712-715CF)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/4x2" (CC-4040-TICN)
- MELIN TOOL CO End Mill, Hss, 60 deg., Sq 1"x2 (E60-3232)
- MELIN TOOL CO Carbide Micro End Mill 0.040"X0.120, Number of Flutes: 4 (CCMG-.040-R010)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.080x3/4" (EMG-.080-LF9-B)
- MELIN TOOL CO End Mill, Roughing, Ch 6mm (CRMG-M6M6-ALTIN)
- MELIN TOOL CO Coarse Rougher End Mill, Sq., 1-1/2x1-1/2" (CR-2448)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/16" x 5/8", Number of Flutes: 1 (ARMG-806)
- Melin Tool Co Routing End Mills