Shop All Routing End Mills
Melin Tool Co
Corner Rounder End Mill, R, 5/16, 5/16", Overall Length: 3"
Mfr # R-1610
Zoro # G4686731
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 3"
- End Mill Material Cobalt High Speed Steel
- Milling Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # R-1610
- Zoro # G4686731
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3" |
Milling Dia. | 3/8" |
Shank Dia. | 1/2" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Corner Rounder End Mill,R,5/16,5/16" |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
End Mill Style | Corner Round |
Description
Corner Rounder End Mill,R,5/16,5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3J Heavy-Duty Closet Auger Snake - 3 ft (5006035)
- POWERBUILT Harmonic Balancer Puller & Installer Kit138 (647758)
- MASON Floor Mount Vibration Isolator, Spring (5C131)
- WESTWARD Hex Rethreading Die, Carbon Steel, M8 (10T933)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.024x0.036" (CCMGS-.024-B)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 8mmx3/4" (DD-12M8)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.100x3/4" (EMG-.100-LF7.5-B)
- MELIN TOOL CO Carbide Corner Rounder, R, .140, 0.095" (BRMG-12140)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-7/8", Shank Dia.: 1/2" (C-1632)
- MELIN TOOL CO End Mill, Carbide HP, Sq 3/8x1, Number of Flutes: 2 (AMG-1212-DIA)
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 4"L (56-639)
- Melin Tool Co End Mills