Shop All Routing End Mills
Melin Tool Co
Corner Rounder End Mill R 1/4 1/4" D, Number of Flutes: 3
Mfr # R-2408
Zoro # G4508721
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 3-1/4"
- Shank Dia. 3/4"
- Milling Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # R-2408
- Zoro # G4508721
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3-1/4" |
Shank Dia. | 3/4" |
Milling Dia. | 3/8" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Corner Rounder End Mill R 1/4 1/4" D |
End Mill Style | Corner Round |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
Description
Corner Rounder End Mill R 1/4 1/4 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 29PC COBALT DRILL PAL 1/16-1/2 BY 64ths (500AW29)
- MORSE Hole Cutter, Metal, Saw Diameter 4-1/2in. (CTD72)
- COLLINS AXE Hammer Sledge 10# Fg Hdl (MD-10FD-C)
- GEARWRENCH 75-Piece Fract. SAE/Metric Ratcheting Tap and Die Set (KDS3887)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.024x0.036" (CCMGS-.024-B)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 5mmx9/16", Milling Dia.: 5 mm (CCP-12M5)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 4mmx11mm, Milling Dia.: 4 mm (CC-M6M4)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x5/8" (CC-1208)
- MELIN TOOL CO Rough/Finisher End Mill, Chf, 13/16x1-7/8", Milling Dia.: 13/16" (CCRFP-2426)
- MELIN TOOL CO Rough/Finisher End Mill, Sq., 3/4x1-5/8" (CRFP-2424)
- MELIN TOOL CO Carbide GP End Mill Sq 5/16"X13/16 (CCMG-1010)
- Melin Tool Co End Mills