Shop All Routing End Mills
Melin Tool Co
Corner Rounder, Carbide, R.125, 1/8" dia.
Mfr # BRMG-10125-ALTIN
Zoro # G4954262
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End/Double End Double End
- Overall Length 2-1/2"
- Shank Dia. 5/16"
- End Mill Style Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # BRMG-10125-ALTIN
- Zoro # G4954262
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Milling Dia. | .063" |
Details
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | Corner Rounder,Carbide,R.125,1/8" dia. |
End Mill Style | Radius |
End Mill Material | Carbide |
Finish | AlTiN |
Description
Corner Rounder,Carbide,R.125,1/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 40 oz. Ball Peen Hammer, 15-1/4" Steel Handle (J1340AVP)
- BON TOOL Bon 22-239 Mag Float, Formed Wall Wood Handle 7.5" (22-239)
- MILWAUKEE TOOL M12 FUEL 1/4" Hex 2-Speed Screwdriver (2402-20)
- ASTER SAE T-Handle Recess Key, 6/32" Tip Size (82706)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 13/32x1", Number of Flutes: 3 (E-1213)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-1/2" (A-2832)
- MELIN TOOL CO Hss General Purpose End Mill, Ball, 1/2x1", Number of Flutes: 4 (DD-1616-B)
- MELIN TOOL CO High Feed End Mill R.094 3/8"X0.175 (HXMG4-1212-HM)
- MELIN TOOL CO Coarse Rougher End Mill Chf 2X1-1/8 (CRS-2464-2)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 3/16x1/2", Overall Length: 2-1/4" (B-606)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/8, Style C (12083)
- Melin Tool Co End Mills