Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill, 9/64" x 10.7mm
Mfr # CDR-9/64-3X
Zoro # G4991012
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 9/64"
- Overall Length 2.441"
- Drill Bit Material Carbide
- Shank Dia. 4 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CDR-9/64-3X
- Zoro # G4991012
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 9/64" |
Overall Length | 2.441" |
Shank Dia. | 4 mm |
Details
Item | Coolant Hole Drill,9/64" x 10.7mm |
Drill Bit Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Finish | nACo |
Description
Coolant Hole Drill,9/64 In. x 10.7mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool (2522-20)
- CLEVELAND SET #1 - 5 192 EZYOUT WC USA (C00906)
- ARTU Drill Bit, Steel, High Speed, 9/64" (01916)
- JET Bench Mortiser, 1/2 HP, 120V, 1/2" Cap. (708580)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm (CDR-3/8-7X)
- MELIN TOOL CO Coolant Hole Drill 13/64" X 15.5mm (CDR-13/64-3X)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- WALTER High Performance Drills, 0.1614 inch diameter, 5 xDc, Carbide, axial i (DC160-05-04.100A1-WJ30ET)
- WALTER High Performance Drills, 0.2344 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.953A1-WJ30ET)
- Melin Tool Co Coolant Fed Drill Bits