Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill, #7, 1.256
Mfr # CDR-7-5X
Zoro # G5302007
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #7
- Drill Bit Material Carbide
- Shank Dia. 6 mm
- Overall Length 3.189"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CDR-7-5X
- Zoro # G5302007
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | #7 |
Shank Dia. | 6 mm |
Overall Length | 3.189" |
Details
Item | Coolant Hole Drill,#7,1.256 |
Drill Bit Material | Carbide |
Number of Flutes | 2 |
Drill Bit Finish | nACo |
Drill Bit Point Angle | 140 Degrees |
Single End/Double End | Single End |
Description
Coolant Hole Drill,#7,1.256
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 5/32 in Round (S-35)
- WILLIAMS Bahco Quick-Change Arbor 7/16in. Hex Shank - (3834-ARBR-11152QC)
- SUPERCUT 80-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (419108)
- PLEWS-EDELMANN Measure Painted Flexible 5qt (75-665)
- MELIN TOOL CO Coolant Hole Drill 13/64" X 15.5mm (CDR-13/64-3X)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm (CDR-3/8-7X)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.90mm, Carbide, DC150-03-04.900A0-WJ30RE (DC150-03-04.900A0-WJ30RE)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.5mm (0760672)
- Melin Tool Co Coolant Fed Drill Bits