Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill, 6mm x 18.0mm
Mfr # CDR-6MM-3X
Zoro # G5331440
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 6 mm
- Drill Bit Material Carbide
- Shank Dia. 6 mm
- Overall Length 65 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CDR-6MM-3X
- Zoro # G5331440
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 6 mm |
Shank Dia. | 6 mm |
Overall Length | 65 mm |
Details
Item | Coolant Hole Drill,6mm x 18.0mm |
Drill Bit Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Drill Bit Finish | nACo |
Drill Bit Point Angle | 140 Degrees |
Description
Coolant Hole Drill,6mm x 18.0mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 10Pc 3/8" Drive Crowfoot Wrench Set (640830)
- PROTO Velocity Top Chest, 7 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07RD)
- HOWMET AEROSPACE Split Nose Piece, For 6NCX3, 6NCX4, 6NCX5 (202157)
- FLETCHER-TERRY Ball End Glass Cutter, 2 to 3 mm Cutting Capacity, Steel Body (01-122/02ACP)
- MELIN TOOL CO Coolant Hole Drill 13/64" X 15.5mm (CDR-13/64-3X)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm (CDR-3/8-7X)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 7.7mm (0719246)
- OSG Extension Drill, Coolant Fed, 5/16 In, EXO (555031212)
- Melin Tool Co Drill Bits