Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill, 5/32" x 27.8mm
Mfr # CDR-5/32-7X
Zoro # G4991222
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/32"
- Overall Length 3.189"
- Drill Bit Material Carbide
- Shank Dia. 4 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CDR-5/32-7X
- Zoro # G4991222
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 5/32" |
Overall Length | 3.189" |
Shank Dia. | 4 mm |
Details
Item | Coolant Hole Drill,5/32" x 27.8mm |
Drill Bit Material | Carbide |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Single End/Double End | Single End |
Drill Bit Finish | nACo |
Description
Coolant Hole Drill,5/32 In. x 27.8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Vernier Caliper, 6" - 100-006 (100-006)
- TEKTON 22 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23422)
- KRAFT TOOL Co. CF064 16 in. x 3-1/8 in. Magnesium Hand Float with Wood Handle, 6PK (CF064-6)
- PROSKIT Screwdriver, Straight Blade, 1/4 x 8" (M (800-024)
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm (CDR-3/8-7X)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- MELIN TOOL CO Coolant Hole Drill 13/64" X 15.5mm (CDR-13/64-3X)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, C (CXDCR2420AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- Melin Tool Co Coolant Fed Drill Bits