Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill, 4.5mm x 22.5mm
Mfr # CDR-4.5MM-5X
Zoro # G4991679
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 4.5 mm
- Overall Length 81 mm
- Drill Bit Material Carbide
- Drill Bit Point Angle 140 Degrees
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CDR-4.5MM-5X
- Zoro # G4991679
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 4.5 mm |
Overall Length | 81 mm |
Shank Dia. | 5 mm |
Details
Drill Bit Material | Carbide |
Item | Coolant Hole Drill,4.5mm x 22.5mm |
Drill Bit Point Angle | 140 Degrees |
Number of Flutes | 2 |
Single End/Double End | Single End |
Drill Bit Finish | nACo |
Description
Coolant Hole Drill,4.5mm x 22.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4 X 10" Shank S-SCLCR12-3 Indexable Boring Bar With Insert (1001-0029)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 42" L, Black oxide Finish (8425)
- DEWALT Cordless Stapler Kit, Li-Ion, 20.0V (DCN681B / DCB203)
- WESTWARD Roll Pin Punch Set, 1/16 To 5/16 In, 7 Pc (2AJL9)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- MELIN TOOL CO Coolant Hole Drill 13/64" X 15.5mm (CDR-13/64-3X)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm (CDR-3/8-7X)
- WALTER Jobber Drill, 6.80mm, Carbide, A3289DPL-6.8 (A3289DPL-6.8)
- WALTER Jobber Drill, 14.50mm, Carbide, A6489DPP-14.5 (A6489DPP-14.5)
- Melin Tool Co Coolant Fed Drill Bits