Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill, 3/8" x 66.7mm
Mfr # CDR-3/8-7X
Zoro # G5008287
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8"
- Drill Bit Material Carbide
- Shank Dia. 10 mm
- Overall Length 5.512"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CDR-3/8-7X
- Zoro # G5008287
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 3/8" |
Shank Dia. | 10 mm |
Overall Length | 5.512" |
Details
Item | Coolant Hole Drill,3/8" x 66.7mm |
Drill Bit Material | Carbide |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Single End/Double End | Single End |
Drill Bit Finish | nACo |
Description
Coolant Hole Drill,3/8 In. x 66.7mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m39x3 HSS Metric 6 Flute Plug Hand Tap (DWTP39X3)
- SPEEDAIRE Tool Retractor, Tool 9-13 Lb, No Lock (5YAP2)
- LYNDEX-NIKKEN Collet, 5C, 5/16in (500-020)
- MELIN TOOL CO #5 Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 3" (HDR-5)
- MELIN TOOL CO Coolant Hole Drill 13/64" X 15.5mm (CDR-13/64-3X)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- WALTER High Performance Drills, 0.1437 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.650A1-WJ30ET)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.5mm (0760672)
- Melin Tool Co Coolant Fed Drill Bits