Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill, #36, 8.1mm
Mfr # CDR-36-3X
Zoro # G5345197
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #36
- Overall Length 2.362"
- Drill Bit Material Carbide
- Shank Dia. 3 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CDR-36-3X
- Zoro # G5345197
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | #36 |
Overall Length | 2.362" |
Shank Dia. | 3 mm |
Details
Item | Coolant Hole Drill,#36,8.1mm |
Drill Bit Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Drill Bit Finish | nACo |
Drill Bit Point Angle | 140 Degrees |
Description
Coolant Hole Drill,#36,8.1mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, IV, W 7/16 In, Cut L 6 In (10428)
- SPERRY INSTRUMENTS Tool Tester, Crimp-n-Test RJ-45/RJ-11 (GMC-3000)
- KESON 100 m Tape Measure, 1/2 in Blade (OTR-100M)
- MILWAUKEE TOOL 1/4 in. Drive Socket Rail (49-66-6734)
- MELIN TOOL CO Coolant Hole Drill 13/64" X 15.5mm (CDR-13/64-3X)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm (CDR-3/8-7X)
- WALTER High Performance Drills, 0.1875 inch diameter, 5 xDc, Carbide, axial i (DC160-05-04.763A1-WJ30ET)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.4mm (0760666)
- Melin Tool Co Coolant Fed Drill Bits