Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill, #30, 16.3mm
Mfr # CDR-30-5X
Zoro # G5331571
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #30
- Overall Length 2.835"
- Drill Bit Material Carbide
- Shank Dia. 4 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CDR-30-5X
- Zoro # G5331571
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | #30 |
Overall Length | 2.835" |
Shank Dia. | 4 mm |
Details
Item | Coolant Hole Drill,#30,16.3mm |
Drill Bit Material | Carbide |
Number of Flutes | 2 |
Drill Bit Finish | nACo |
Drill Bit Point Angle | 140 Degrees |
Single End/Double End | Single End |
Description
Coolant Hole Drill,#30,16.3mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Jaw Clamp On For Caliper, 12" (Z6959)
- KLEIN TOOLS Pocket-Sized Knife Sharpener (44151)
- K-TOOL INTERNATIONAL Way Puller Set, 10 (KTI70520)
- KRAFT TOOL Taper, Drywall, 27-7/16in. L x 2-1/8in. W (DC402)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm (CDR-3/8-7X)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- MELIN TOOL CO Coolant Hole Drill 13/64" X 15.5mm (CDR-13/64-3X)
- NACHI Aqua REVO Drill Oil Hole 8D - 14.7mm (1570302)
- WALTER Jobber Drill, 5/32", Carbide, A6885TFP-5/32IN (A6885TFP-5/32IN)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 6.00mm, Carbide, DC150-05-06.000A1-WJ30RE (DC150-05-06.000A1-WJ30RE)
- Melin Tool Co Drill Bits