Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill, 2.5mm x 12.5mm
Mfr # CDR-2.5MM-5X
Zoro # G4991800
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 2.5 mm
- Overall Length 68 mm
- Drill Bit Material Carbide
- Shank Dia. 3 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CDR-2.5MM-5X
- Zoro # G4991800
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 2.5 mm |
Overall Length | 68 mm |
Shank Dia. | 3 mm |
Details
Item | Coolant Hole Drill,2.5mm x 12.5mm |
Drill Bit Material | Carbide |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Single End/Double End | Single End |
Drill Bit Finish | nACo |
Description
Coolant Hole Drill,2.5mm x 12.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 11/64, JOBBER LENGTH DRILL - 100SE (100SE111)
- STARRETT Feeler Gage 05Mm (667M-5)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D23,00R WMP35)
- MORSE Hole Cutter, Metal, Saw Diameter 4-1/2in. (CTD72)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- MELIN TOOL CO Coolant Hole Drill 13/64" X 15.5mm (CDR-13/64-3X)
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm (CDR-3/8-7X)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- NACHI Aqua EX Oil Hole Pilot - For 9/64 (1519676)
- WALTER Jobber Drill, 5/32", Carbide, A6785TFP-5/32IN (A6785TFP-5/32IN)
- Melin Tool Co Coolant Fed Drill Bits