Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill, 20mm x 60.0mm
Mfr # CDR-20MM-3X
Zoro # G5008390
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 20 mm
- Overall Length 128 mm
- Drill Bit Material Carbide
- Single End/Double End Single End
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CDR-20MM-3X
- Zoro # G5008390
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 20 mm |
Overall Length | 128 mm |
Shank Dia. | 20 mm |
Details
Drill Bit Material | Carbide |
Item | Coolant Hole Drill,20mm x 60.0mm |
Single End/Double End | Single End |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Finish | nACo |
Description
Coolant Hole Drill,20mm x 60.0mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive SAE, 12 pcs (418)
- DEWALT Mobile Thickness Planer Stand (DW7350)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M8X1.25 (7751-8)
- MILWAUKEE TOOL 6 in 14 TPI SAWZALL Blades, 25 Pack (48-00-8182)
- MELIN TOOL CO Coolant Hole Drill 13/64" X 15.5mm (CDR-13/64-3X)
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm (CDR-3/8-7X)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- WALTER High Performance Drills, 0.2344 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.953A1-WJ30ET)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 13.50mm, Carbide, DC150-05-13.500A1-WJ30RE (DC150-05-13.500A1-WJ30RE)
- Melin Tool Co Drill Bits