Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill, 18mm x 54.0mm
Mfr # CDR-18MM-3X
Zoro # G5008427
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 18 mm
- Overall Length 124 mm
- Drill Bit Material Carbide
- Shank Dia. 18 mm
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CDR-18MM-3X
- Zoro # G5008427
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 18 mm |
Overall Length | 124 mm |
Shank Dia. | 18 mm |
Details
Drill Bit Material | Carbide |
Item | Coolant Hole Drill,18mm x 54.0mm |
Drill Bit Point Angle | 140 Degrees |
Number of Flutes | 2 |
Drill Bit Finish | nACo |
Single End/Double End | Single End |
Description
Coolant Hole Drill,18mm x 54.0mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 7/16-20 UNF H3 BRT 3 FLT SPR PT TAP BOT (173033)
- STABILA MEASURING STICK LVL 24"" (29124)
- GEARWRENCH 2 Piece Indexing Pry Bar Set 8" & 16" (82300)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024M)
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm (CDR-3/8-7X)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- MELIN TOOL CO Coolant Hole Drill 13/64" X 15.5mm (CDR-13/64-3X)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- WALTER High Performance Drills, 0.1875 inch diameter, 5 xDc, Carbide, axial i (DC160-05-04.763A1-WJ30ET)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- Melin Tool Co Drill Bits