Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill, 16mm x 48.0mm
Mfr # CDR-16MM-3X
Zoro # G5008530
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 16 mm
- Drill Bit Material Carbide
- Shank Dia. 16 mm
- Overall Length 108 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CDR-16MM-3X
- Zoro # G5008530
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 16 mm |
Shank Dia. | 16 mm |
Overall Length | 108 mm |
Details
Item | Coolant Hole Drill,16mm x 48.0mm |
Drill Bit Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Drill Bit Finish | nACo |
Drill Bit Point Angle | 140 Degrees |
Description
Coolant Hole Drill,16mm x 48.0mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/16"x1" Carbide Tipped Annular Cutter (CTC5-530-136)
- KIPP Adjustable Handle, Size: 2 5/16-18X25 Zinc, Black Satin, Comp: Steel (K0116.2A31X25)
- GREENLEE Punch - Rd 50.8Mm (35160)
- EKLIND Torx(R) Plain Ball Hex Key, T50 Tip Size, 6 in Long, 1 1/4 in Short (15050)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm (CDR-3/8-7X)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- MELIN TOOL CO Coolant Hole Drill 13/64" X 15.5mm (CDR-13/64-3X)
- WALTER Jobber Drill, 17/32", Carbide, A6489DPP-17/32IN (A6489DPP-17/32IN)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/2", Carbide, DC150-05-12.700A1-WJ30RE (DC150-05-12.700A1-WJ30RE)
- Melin Tool Co Drill Bits