Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill, 14mm x 98mm
Mfr # CDR-14MM-7X
Zoro # G5345072
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 14 mm
- Drill Bit Material Carbide
- Shank Dia. 14 mm
- Overall Length 175 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CDR-14MM-7X
- Zoro # G5345072
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 14 mm |
Shank Dia. | 14 mm |
Overall Length | 175 mm |
Details
Item | Coolant Hole Drill,14mm x 98mm |
Drill Bit Material | Carbide |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Finish | nACo |
Single End/Double End | Single End |
Description
Coolant Hole Drill,14mm x 98mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 3 Piece Compound Action Aviation Snip Set (M123R)
- KODIAK CUTTING TOOLS M12X1.75 Die Hex Rethreading Carbon Steel Metric (5471477)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/8-16", 2" dia. (SKT-027)
- BON TOOL Bon 22-809 Fiberglass Handle With Grip 48" For Tampers (22-809)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm (CDR-3/8-7X)
- MELIN TOOL CO Coolant Hole Drill 13/64" X 15.5mm (CDR-13/64-3X)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- WALTER Coolant Fed Drill, 11.3mm, 140, Carbide, A3293TTP-11.3 (A3293TTP-11.3)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.6mm (0760689)
- Melin Tool Co Drill Bits