Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill, 140 deg., 4.6mm
Mfr # CDR-4.6MM-5X
Zoro # G5330941
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 4.6 mm
- Drill Bit Material Carbide
- Shank Dia. 5 mm
- Overall Length 81 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CDR-4.6MM-5X
- Zoro # G5330941
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 4.6 mm |
Shank Dia. | 5 mm |
Overall Length | 81 mm |
Details
Item | Coolant Hole Drill,140 deg.,4.6mm |
Drill Bit Material | Carbide |
Number of Flutes | 2 |
Drill Bit Finish | nACo |
Single End/Double End | Single End |
Drill Bit Point Angle | 140 Degrees |
Description
Coolant Hole Drill,140 deg.,4.6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FCS STRUTS Lift Support Storage Box Lid, 86904 (86904)
- ETTORE Scrapemaster Scraper 4 Inch 6 Pack, 6PK (1995x6)
- GRAY TOOLS 1000V Insulated Open End Wrench, 6mm, 1000V Insulated (MEBO6-I)
- ZORO SELECT Chipping Hammer, Rubberwood grip (19N776)
- MELIN TOOL CO Coolant Hole Drill 13/64" X 15.5mm (CDR-13/64-3X)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm (CDR-3/8-7X)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- WALTER High Performance Drills, 0.1181 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.000A1-WJ30ET)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 1.5mm (0760570)
- Melin Tool Co Coolant Fed Drill Bits