Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill, 1/4" x 44.5mm
Mfr # CDR-1/4-7X
Zoro # G5008600
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/4"
- Overall Length 4.567"
- Drill Bit Material Carbide
- Shank Dia. 8 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CDR-1/4-7X
- Zoro # G5008600
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 1/4" |
Overall Length | 4.567" |
Shank Dia. | 8 mm |
Details
Item | Coolant Hole Drill,1/4" x 44.5mm |
Drill Bit Material | Carbide |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Single End/Double End | Single End |
Drill Bit Finish | nACo |
Description
Coolant Hole Drill,1/4 In. x 44.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN HMD920 Mag Drill Swivel Fab Kit Fractional 115V (0920109)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 5/16, Steel (GL5X2000T----01)
- PROTO SET PRY & ROLLING HEAD BAR 4PC (PO2100)
- MAG-MATE Telescoping Magnetic Pickup Reaches 35 (925HVO)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm (CDR-3/8-7X)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- MELIN TOOL CO Coolant Hole Drill 13/64" X 15.5mm (CDR-13/64-3X)
- NACHI Aqua EX Oil Hole 40D - 1.0mm (1575058)
- WALTER Jobber Drill, 17/32", Carbide, A6489DPP-17/32IN (A6489DPP-17/32IN)
- Melin Tool Co Coolant Fed Drill Bits