Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill 13/64" X 36.1mm
Mfr # CDR-13/64-7X
Zoro # G4491809
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 13/64"
- Overall Length 3.780"
- Drill Bit Material Carbide
- Shank Dia. 6 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CDR-13/64-7X
- Zoro # G4491809
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 13/64" |
Overall Length | 3.780" |
Shank Dia. | 6 mm |
Details
Drill Bit Material | Carbide |
Item | Coolant Hole Drill 13/64" X 36.1mm |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Single End/Double End | Single End |
Drill Bit Finish | nACo |
Description
Coolant Hole Drill 13/64 In. X 36.1mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 9/32 In., 4 In. L (13H833)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket (KTI-22218)
- BOSCH Dust Extractor Bend Nozzle, Anti-Static (VX100)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Yellow (TST-15180-YLW)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- MELIN TOOL CO Coolant Hole Drill 13/64" X 15.5mm (CDR-13/64-3X)
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm (CDR-3/8-7X)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- WALTER High Performance Drills, 0.125 Inch Diameter, DC160-12-A1, Solid Carbi (DC160-12-03.175A1-WJ30EU)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.00Mm (HPDCR 0300A)
- Melin Tool Co Coolant Fed Drill Bits