Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill 13/64" X 15.5mm
Mfr # CDR-13/64-3X
Zoro # G4491547
$66.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 13/64"
- Drill Bit Material Carbide
- Shank Dia. 6 mm
- Overall Length 2.559"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CDR-13/64-3X
- Zoro # G4491547
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 13/64" |
Shank Dia. | 6 mm |
Overall Length | 2.559" |
Details
Item | Coolant Hole Drill 13/64" X 15.5mm |
Drill Bit Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Drill Bit Finish | nACo |
Drill Bit Point Angle | 140 Degrees |
Description
Coolant Hole Drill 13/64 In. X 15.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (307729)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-L (54111)
- WESTWARD 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (53YR69)
- VIM PRODUCTS 12 DR 18 HEAVY DUTY 90T RATCHET (VIMHDR818)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- MELIN TOOL CO Coolant Hole Drill, #29, 17.3mm (CDR-29-5X)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- NACHI Aqua EX Oil Hole 25D - 2.8mm (1574641)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.90mm, Carbide, DC150-03-04.900A0-WJ30RE (DC150-03-04.900A0-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 27/64", Carbide, DC150-03-10.716A0-WJ30RE (DC150-03-10.716A0-WJ30RE)
- Melin Tool Co Coolant Fed Drill Bits