Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill, 1/2" x 63.5mm
Mfr # CDR-1/2-5X
Zoro # G5008591
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/2"
- Drill Bit Material Carbide
- Shank Dia. 14 mm
- Overall Length 5.433"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CDR-1/2-5X
- Zoro # G5008591
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 1/2" |
Shank Dia. | 14 mm |
Overall Length | 5.433" |
Details
Item | Coolant Hole Drill,1/2" x 63.5mm |
Drill Bit Material | Carbide |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Single End/Double End | Single End |
Drill Bit Finish | nACo |
Description
Coolant Hole Drill,1/2 In. x 63.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (2864208)
- SPEEDAIRE Air Gun, Hand Held, Black, PVC (22YK82)
- MILWAUKEE TOOL 13/16" TCT Annular Cutter 2" Depth (49-59-4081)
- MARSHALLTOWN Edger Concr 6X6In Strt End Ss (162SSD)
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm (CDR-3/8-7X)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- MELIN TOOL CO Coolant Hole Drill 13/64" X 15.5mm (CDR-13/64-3X)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- WALTER Jobber Drill, 6.80mm, Carbide, A3289DPL-6.8 (A3289DPL-6.8)
- WALTER Jobber Drill, 5/32", Carbide, A6885TFP-5/32IN (A6885TFP-5/32IN)
- Melin Tool Co Drill Bits