Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill, 1/2" x 38.1mm
Mfr # CDR-1/2-3X
Zoro # G5008670
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/2"
- Overall Length 4.016"
- Drill Bit Material Carbide
- Drill Bit Point Angle 140 Degrees
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CDR-1/2-3X
- Zoro # G5008670
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 1/2" |
Overall Length | 4.016" |
Shank Dia. | 14 mm |
Details
Drill Bit Material | Carbide |
Item | Coolant Hole Drill,1/2" x 38.1mm |
Drill Bit Point Angle | 140 Degrees |
Number of Flutes | 2 |
Single End/Double End | Single End |
Drill Bit Finish | nACo |
Description
Coolant Hole Drill,1/2 In. x 38.1mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY 26 in Crimper 8 to 4/0 AWG (MRC840)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88114)
- MITUTOYO Hub (147-351)
- AMPCO SAFETY TOOLS 48 in L 7 9/16 in Cap. Aluminum Bronze Straight Pipe Wrench (W-216)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- MELIN TOOL CO Coolant Hole Drill 13/64" X 15.5mm (CDR-13/64-3X)
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm (CDR-3/8-7X)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 5/32 (2XDCS1562A)
- NACHI Aqua REVO Drill Oil Hole 8D - 14.7mm (1570302)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- Melin Tool Co Coolant Fed Drill Bits