Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill, 11/64" x 1.53
Mfr # CDR-11/64-7X
Zoro # G5008503
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 11/64"
- Drill Bit Material Carbide
- Shank Dia. 5 mm
- Overall Length 3.780"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CDR-11/64-7X
- Zoro # G5008503
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 11/64" |
Shank Dia. | 5 mm |
Overall Length | 3.780" |
Details
Item | Coolant Hole Drill,11/64" x 1.53 |
Drill Bit Material | Carbide |
Number of Flutes | 2 |
Drill Bit Finish | nACo |
Single End/Double End | Single End |
Drill Bit Point Angle | 140 Degrees |
Description
Coolant Hole Drill,11/64 In. x 1.53
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Class X, 0.176 in. dia. (141117600)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50007)
- WESTWARD Alloy Steel Plug Tap, 1/4-18 NPT (CCT1060-16)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 7/32 (40472)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- MELIN TOOL CO Coolant Hole Drill 13/64" X 15.5mm (CDR-13/64-3X)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm (CDR-3/8-7X)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 7/16", Carbide, DC150-03-11.113A0-WJ30RE (DC150-03-11.113A0-WJ30RE)
- WALTER Jobber Drill, 17/64", Carbide, A3389DPL-17/64IN (A3389DPL-17/64IN)
- Melin Tool Co Drill Bits