Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill, 1/16" x 7.9mm
Mfr # CDR-1/16-5X
Zoro # G5008643
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/16"
- Overall Length 2.677"
- Drill Bit Material Carbide
- Shank Dia. 3 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CDR-1/16-5X
- Zoro # G5008643
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 1/16" |
Overall Length | 2.677" |
Shank Dia. | 3 mm |
Details
Drill Bit Material | Carbide |
Item | Coolant Hole Drill,1/16" x 7.9mm |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Finish | nACo |
Single End/Double End | Single End |
Description
Coolant Hole Drill,1/16 In. x 7.9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 0 Pockets, 5456T (5456T)
- GENERAL TOOLS MFG 6 ADJ STL Protractor (17)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 1/2" (84325N)
- WOODOWL Spade Bit 6-Piece Set 6" Long (00660)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm (CDR-3/8-7X)
- MELIN TOOL CO Coolant Hole Drill 13/64" X 15.5mm (CDR-13/64-3X)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 17/32 (1562348)
- NACHI Aqua EX Flat Bottom Oil Hole 5D - 3/16 (1489816)
- Melin Tool Co Coolant Fed Drill Bits