Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill, 1/16" x 4.8mm
Mfr # CDR-1/16-3X
Zoro # G5008740
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/16"
- Overall Length 2.362"
- Drill Bit Material Carbide
- Shank Dia. 3 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CDR-1/16-3X
- Zoro # G5008740
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 1/16" |
Overall Length | 2.362" |
Shank Dia. | 3 mm |
Details
Item | Coolant Hole Drill,1/16" x 4.8mm |
Drill Bit Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Finish | nACo |
Description
Coolant Hole Drill,1/16 In. x 4.8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE JOINT KNIFE XFLEX 3""W (02352)
- BON TOOL Bon 12-731 Button Handle, 1 3/4" Aluminum, 8 Foot (12-731)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 6" L, Steel, Unfinished (M6N-0812-6)
- DRILL AMERICA 1/8 Stepped Point Cobalt Drill Bit (ZO-GSC1/8)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- MELIN TOOL CO Coolant Hole Drill 13/64" X 15.5mm (CDR-13/64-3X)
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm (CDR-3/8-7X)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- NACHI Aqua EX Oil Hole 3 Flute 3D- 5.1mm (0723940)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.3mm (0760650)
- Melin Tool Co Coolant Fed Drill Bits