Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill, 10.5mm x 65.6mm
Mfr # CDR-10.5MM-5X
Zoro # G5008661
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 10.5 mm
- Drill Bit Material Carbide
- Shank Dia. 12 mm
- Overall Length 132 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CDR-10.5MM-5X
- Zoro # G5008661
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 10.5 mm |
Shank Dia. | 12 mm |
Overall Length | 132 mm |
Details
Item | Coolant Hole Drill,10.5mm x 65.6mm |
Drill Bit Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Finish | nACo |
Description
Coolant Hole Drill,10.5mm x 65.6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Circular Saw, General (VT7502)
- TEKTON 3/8 Inch Drive x #0 Long Phillips Bit Socket (SHB11400)
- KRAFT TOOL Fresno Trowel, Tooth Thread, 36"x5" (CC822)
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48729)
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm (CDR-3/8-7X)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- MELIN TOOL CO Coolant Hole Drill 13/64" X 15.5mm (CDR-13/64-3X)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 6.00mm, Carbide, DC150-05-06.000A1-WJ30RE (DC150-05-06.000A1-WJ30RE)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 7.6mm (0719230)
- Melin Tool Co Drill Bits