Shop All Spotting Drills
Melin Tool Co
Cobalt Spot Drill 90Deg 3/4"X1-1/2
Mfr # HSNC-3/4-90
Zoro # G4504479
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Cobalt High Speed Steel
- Finish - Machining Uncoated
- Overall Length 5-3/16"
- Shank Dia. 3/4"
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSNC-3/4-90
- Zoro # G4504479
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 5-3/16" |
Shank Dia. | 3/4" |
Body Dia. | 3/4" |
Length of Cut | 1-1/2" |
Details
Item | Cobalt Spot Drill 90Deg 3/4"X1-1/2 |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Included Angle | 90 Degrees |
Number of Flutes | 2 |
Description
Cobalt Spot Drill 90Deg 3/4 In.X1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Straight Air Die Grinder, 1/4 in NPT Air Inlet, 1/4 in Collet, 23,000 RPM, 0.9 hp (12L2500-01RT)
- TEKTON 20 x 22 mm 45-Degree Offset Box End Wrench (WBE24320)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1405008508)
- RDX 33/64 OXIDE FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300 33/64)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 6mmx20mm (HDRNC-6MM-60)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/8x5/8" (HDRNC-1/8-120)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 1/2" x 35mm (HSNC-1/2-82)
- MELIN TOOL CO Carbde Nc Spot Drll, 120 deg., 7/16x1-1/4" (HDRNC-7/16-120)
- MELIN TOOL CO Carbide Nc Spot Drill 120Deg 1/2"X1 (HDRNC-1/2-120)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- KEO NC Spotting Drill, 120 Deg, 3/8, HSS (33380)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills