Shop All Spotting Drills
Melin Tool Co
Cobalt Spot Drill 120Deg 3/8"X25mm
Mfr # HSNC-3/8-120
Zoro # G4504503
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt High Speed Steel
- Finish - Machining Uncoated
- Overall Length 3-1/2"
- Shank Dia. 3/8"
- Included Angle 120 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSNC-3/8-120
- Zoro # G4504503
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 3-1/2" |
Shank Dia. | 3/8" |
Length of Cut | 1" |
Body Dia. | 3/8" |
Details
Item | Cobalt Spot Drill 120Deg 3/8"X25mm |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | Uncoated |
Included Angle | 120 Degrees |
Single End/Double End | Single End |
Number of Flutes | 2 |
Description
Cobalt Spot Drill 120Deg 3/8 In.X25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric Im (39-16MM)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage, Steel (D213-9NETH)
- WESTWARD Adj. Wrench Set, 6", 10", Black, 2 Pc. (20PG95)
- WESTWARD 6 3/8 in Needle Nose Plier, Side Cutter Ergonomic Handle (1UKK1)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 8mmx20mm (HDRNC-8MM-60)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 3/16x3/4" (HDRNC-3/16-120)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 60 deg., 1/2" x 1 (HDRNC-1/2-60)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- MELIN TOOL CO Carbide Nc Spot Drill, 60 deg., 10mmx25mm (HDRNC-10MM-60)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills