Shop All Spotting Drills
Melin Tool Co
Cobalt Spot Drill 120Deg 1/4"X22mm
Mfr # HSNC-1/4-120
Zoro # G4504512
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt High Speed Steel
- Finish - Machining Uncoated
- Overall Length 2-5/8"
- Shank Dia. 1/4"
- Included Angle 120 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSNC-1/4-120
- Zoro # G4504512
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 2-5/8" |
Shank Dia. | 1/4" |
Length of Cut | 7/8" |
Body Dia. | 1/4" |
Details
Item | Cobalt Spot Drill 120Deg 1/4"X22mm |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | Uncoated |
Included Angle | 120 Degrees |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Cobalt Spot Drill 120Deg 1/4 In.X22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 1200 Swiss-Style Tribrach W/ Optical Plummet, Yellow (05-1200-Y)
- IGAGING 24" 2 Piece Precision Combination Square Set - 34-224-2 (34-224-2)
- UNIBOR 14" Cermet Steel Blade (RAPBU355FS)
- DEWALT 1/2" (13mm) VSR Mid-Handle Grip Drill with Keyless Chuck (DWD215G)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 90 deg., 3/8" x 1 (HDRNC-3/8-90)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 3/8" x 25mm (HSNC-3/8-90)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 3/16x3/4" (HDRNC-3/16-120)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 4mm x 12mm (HSNC-4M-82)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- MELIN TOOL CO Carbide Nc Spot Drill, 90 deg., 10mmx25mm (HDRNC-10MM-90)
- EAZYPOWER Hinge Centering Bit, No. 10, 1/8" (81343)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills