Shop All Routing End Mills
Melin Tool Co
Cobalt General Purpose End Mill, Sq., 2x2"
Mfr # CP-4064
Zoro # G4748322
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Single End/Double End Single End
- Overall Length 4-1/2"
- Length of Cut 2"
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CP-4064
- Zoro # G4748322
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 4-1/2" |
Length of Cut | 2" |
Milling Dia. | 2" |
Shank Dia. | 1-1/4" |
Details
Number of Flutes | 6 |
Single End/Double End | Single End |
Item | Cobalt General Purpose End Mill,Sq.,2x2" |
End Mill Style | Square |
Finish | Uncoated |
End Mill Material | Cobalt High Speed Steel |
Description
Cobalt General Purpose End Mill,Sq.,2x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Professional Brass Engineer Plumb, 16 oz. (SL41)
- BON TOOL Bon 14-536 Cove Base Shears (14-536)
- MAYHEW CHISEL COLD 5PC SET CARDED (MY90002)
- WESTWARD Putty Knife, Flexible, 2", Polypropylene (13A684)
- MELIN TOOL CO Carbide GP End Mill Sq 11/64"X9/16, Number of Flutes: 2 (AMG40-605-1/2)
- MELIN TOOL CO Coarse-Rougher End Mill Sq 1/2"X5/8 (CCRP-1616-2)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.070x0.105" (AMGS-.070-B)
- MELIN TOOL CO Hss General Purpose End Mill, Ball, 1/2x2", End Mill Material: Cobalt High Speed Steel (AA-1616-LB)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x1/2", Milling Dia.: 1/4" (AA-1208)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.014x0.042", Number of Flutes: 4 (CCMG-.014)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/16" x 5/8", Shank Dia.: 1/4" (ARMG-806-TICN)
- Melin Tool Co Routing End Mills