Shop All Corner Rounding End Mills
Melin Tool Co
Cobalt End Mill, 4 Flutes, 1/4in dia.
Mfr # 13072
Zoro # G8916013
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Number of Flutes 4
- Milling Dia. 1/4"
- Corner Radius 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 13072
- Zoro # G8916013
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 1/4" |
Corner Radius | 1/4 in |
Overall Length | 4 in |
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 3 in |
Shank Dia. | 1/2 in |
Details
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Number of Flutes | 4 |
Grade | General Purpose |
Finish | Bright (Uncoated) |
List Number | RC |
Cutting Direction | Right Hand |
End Mill Application | Finishing |
Helix Angle | 0 Degrees |
End Mill Material | Cobalt |
Item | Corner Rounding End Mill |
End Mill Style | Corner Rounding |
Description
Single End, Corner Rounding End Mill, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 32 oz. Drilling Hammer with Safety Ring (JHW20678-TH)
- DRILL AMERICA 5/64"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (D/AA/CX65/64)
- PROTO 1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-9/16" L, Black Oxide Finish (J4749XLBL)
- RIDGID Spring, Comp .308 Od X .90 Lg (26582)
- MELIN TOOL CO Carbide Corner, Round End, 0.047" dia. (BRMG-4010-S)
- MELIN TOOL CO Carbide Corner, Round End, 0.047" dia., Number of Flutes: 2 (BRMG-4030-S)
- MELIN TOOL CO Carbide Corner, Round End, 0.047" dia., Shank Dia.: 1/8" (BRMG-4015-S)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-093)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Cleveland CRE Bright 1" x 1/2" x 3/4" x 3"x0.25CR (C75379)
- DRILL AMERICA 3/32"x 1/2" HSS 3/8" Shank Corner Rounding End Mill (DWCC403)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 1-1/4" x 7/8" x 3/4" x 3-3/4"x0.375CR (C75384)
- Melin Tool Co End Mills