Shop All Ball End Mills
Melin Tool Co
Cobalt End Mill, 4 Flutes, 1-1/4in dia.
Mfr # 41580
Zoro # G8916327
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1-1/4"
- End Mill Material Cobalt
- Number of Flutes 4
- Length of Cut 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 41580
- Zoro # G8916327
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1-1/4" |
Length of Cut | 6 in |
Shank Dia. | 1 1/4 in |
Milling Dia. | 1-1/4" |
Corner Radius | 0.000" |
Overall Length | 8.5 in |
Details
End Mill Material | Cobalt |
Number of Flutes | 4 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Grade | General Purpose |
Helix Angle | 30 Degrees |
Cutting Direction | Right Hand |
End Mill Application | Finishing |
Item | Ball End Mill |
Shank Type | Straight |
Finish | Ticn |
End Mill Style | Ball Nose |
List Number | CC |
Material Grade - Machining | General Purpose |
Finish - Machining | TiCN |
Description
Ball End Mill, TiCN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE ENTERPRISES. Eclipse - 8in Side Cutting Pliers (902-246)
- MILWAUKEE TOOL 7/8" HOLE DOZER w/CARBIDE TEETH (49-56-0704)
- JONARD TOOLS Tool Pouch, Tool Pouch, Black, Plastic, 1 Pockets (H-25)
- MARSHALLTOWN Blue Steel, Taping Knife, 12" X 3" (3512D)
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 5/16 (AMGDS-804-10B)
- MELIN TOOL CO Sphere End Mill, Ball End, 220 deg., 6mm, Number of Flutes: 4 (VBMG4-M6M6)
- MELIN TOOL CO Ball End Mill, Carb, 2 Flute, 3/8" dia., 4"L (HMG-1212-B)
- MELIN TOOL CO Hss GP End Mill Ball 1-1/16"X1-5/8, Shank Dia.: 1" (A-3234-B)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X3/4 (AMG-606-LB)
- MELIN TOOL CO Carbide GP End Mill Ball 1/16X3/16, Milling Dia.: 1/16" (AMG40-402-B-ALTIN)
- YG-1 TOOL CO Ball End Mill, Single End, 7/8", Cobalt (43394CC)
- Melin Tool Co Ball End Mills