Shop All Countersinks
Melin Tool Co
Cobalt Countersink, 90 deg., 1/2", Number of Flutes: 6
Mfr # HSP6-1/2-90T
Zoro # G5300318
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 1/2"
- Shank Dia. 3/8"
- Number of Flutes 6
- Material - Machining Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSP6-1/2-90T
- Zoro # G5300318
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Shank Dia. | 3/8" |
Overall Length | 2" |
Details
Item | Cobalt Countersink,90 deg.,1/2" |
Countersink Angle | 90 Degrees |
Number of Flutes | 6 |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | TiN |
Single End/Double End | Single End |
Description
Cobalt Countersink,90 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 4mm, PK5 (185-4MM-5PK)
- HUSQVARNA Core Bit, 8" Bit Dia., 14" Drill Depth (B10-8)
- TUNGALOY Inserted Drill Body, TIDU0591F0750-3 (6706806)
- FOWLER Fowler 54-101-300-1 Xtra-Value Cal 0-12''/300MM Large Easy-Read Display Stainless Digital Caliper (54-101-300-1)
- MELIN TOOL CO Countersink, Hss, 1F 82 deg., 1" (HS1-1-82)
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 1-1/4 (HSP1-1-1/4-82T)
- MELIN TOOL CO Countersink, Carbide, 1F, 90 deg., 1/4" (C1-1/4-90)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/8", Number of Flutes: 6 (HSP6-3/8-82T)
- MELIN TOOL CO Machine Countersink, 82 deg., 7/8" (HSMC-7/8-82)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 3/16" (HSP6-3/16-100T)
- M.A. FORD Endmill 1/2 X 2 .015 Cr (79012502)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills