Shop All Countersinks
Melin Tool Co
Cobalt Countersink, 90 deg., 1/2"
Mfr # HSP3-1/2-90
Zoro # G5301657
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 1/2"
- Shank Dia. 3/8"
- Number of Flutes 3
- Material - Machining Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSP3-1/2-90
- Zoro # G5301657
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Shank Dia. | 3/8" |
Overall Length | 2" |
Details
Item | Cobalt Countersink,90 deg.,1/2" |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Cobalt Countersink,90 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.37-0.49 In. (033-05-002)
- KNIPEX 7-1/4" Knipex TwinForce High Leverage Diagonal Cutter, Plastic Grip (73 71 180)
- L.H. DOTTIE L.H. Dottie 4'' Die (3-1/2'' Conduit) (HPD400)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 3/16 in Tip, 7 in L (45906)
- MELIN TOOL CO Countersink, Machine, 82 deg., 1" (HSMC-1-82)
- MELIN TOOL CO Countersink, Hss, 60 deg., 1-1/2", Number of Flutes: 4 (HS4-1-1/2-60)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/8", Number of Flutes: 3 (C3-3/8-82)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 1/2" (HSP3-1/2-82)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 6 (HS6-3/8-120)
- MELIN TOOL CO Countersink, Hss, 100 deg., 5/16", Number of Flutes: 4 (HS4-5/16-100)
- HHIP 1/2-1-3/4" Indexable 82 Degree Countersink & Chamfer Tool (2001-0038)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills